Philips Lighting F40T8/TL841/ALTO Fluorescent Lamp, T8, 40W, 4100K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F40T8/TL841/ALTO
  • Rexel Part Number:

    155286
  • UPC:

    046677368470

Fluorescent Lamp, 40W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 3725, CRI: 82, Color Temp: 4100K. Length: 60 in. *Philips Part # 36847-2*

$ 36.68 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F40T8/TL841/ALTO

Rexel Part # 155286

UPC 046677368470

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Length 60 in

Lumens 3725

Shape T8 (Tubular)

Type Lamp

Wattage 40

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch