Satco S8415 Fluorescent Lamp, T8, 48", 32W, 4100K

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S8415
  • Rexel Part Number:

    117069
  • UPC:

    04592308415

Fluorescent Lamp, T8, 32 Watt, 48 inch, Base: Medium Bipin, 4100K, Lumens: 2850, 75 CRI

$ 2.62 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S8415

Rexel Part # 117069

UPC 04592308415

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 75

Color Temperature 4100 (Cool White)

Length 48 in

Lumens 2850

Shape T8 (Tubular)

Type Lamp

Wattage 32

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch