TCP 31017841 Fluorescent Lamp, T8, 24", 17W, 4100K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    31017841
  • Rexel Part Number:

    432321
  • UPC:

    762148012399

Fluorescent Lamp, 17 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1400, CRI: 85, Color Temperature: 4100K, Length: 24 inch

$ 2.01 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 31017841

Rexel Part # 432321

UPC 762148012399

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 4100 (Cool White)

Length 24 in

Lumens 1400

Shape T8 (Tubular)

Type Lamp

Wattage 17

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch