TCP 31028841 Fluorescent Lamp, T8, 48", 28W, 4100K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    31028841
  • Rexel Part Number:

    294679
  • UPC:

    76214805770

Fluorescent Lamp, T8, 28 Watt, 4100K, Medium Bipin, 48 inch, Lumens: 3100, 85 CRI

$ 4.00 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 31028841

Rexel Part # 294679

UPC 76214805770

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 4100 (Cool White)

Length 48 in

Lumens 3100

Shape T8 (Tubular)

Type Lamp

Wattage 28

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch