TCP 31028850 Fluorescent Lamp, T8, 48", 28W, 5000K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    31028850
  • Rexel Part Number:

    294680
  • UPC:

    76214805771

Fluorescent Lamp, T8, 28 Watt, 5000K, Medium Bipin, 48 inch, Lumens: 3100, 85 CRI

$ 4.00 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 31028850

Rexel Part # 294680

UPC 76214805771

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 5000 (Bright White)

Length 48 in

Lumens 3100

Shape T8 (Tubular)

Type Lamp

Wattage 28

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch