TCP 31032730 Fluorescent Lamp, T8, 48", 32W, 3000K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    31032730
  • Rexel Part Number:

    292354
  • UPC:

    76214802390

Fluorescent Lamp, T8, 32 Watt, 3000K, Medium Bipin, 48 inch, Lumens: 2850, 75 CRI

$ 2.30 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 31032730

Rexel Part # 292354

UPC 76214802390

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 75

Color Temperature 3000 (Warm White)

Length 48 in

Lumens 2850

Shape T8 (Tubular)

Type Lamp

Wattage 32

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch