TCP 31032850 Fluorescent Lamp, T8, 48", 32W, 5000K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    31032850
  • Rexel Part Number:

    355313
  • UPC:

    762148010951

Fluorescent Lamp, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2950, CRI: 85, Color Temperature: 5000K, Length: 48 inch

$ 2.63 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 31032850

Rexel Part # 355313

UPC 762148010951

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 5000 (Bright White)

Length 48 in

Lumens 2950

Shape T8 (Tubular)

Type Lamp

Wattage 32

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch