Glass Surface Systems 367912-3 Fluorescent Lamp, Coated, T8, 24", 17W, 3500K

Fluorescent Lamp, Coated, T8, 17 Watt, 3500K, Base: Medium Bipin, 85 CRI, Lumens: 1375, Length: 24 inch

$ 7.51 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Glass Surface Systems

Mfr Part # 367912-3

Rexel Part # 450564

UPC

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 3500 (Warm White)

Length 24 in

Lumens 1375

Shape T8 (Tubular)

Type Lamp

Wattage 17

Place your Will Call order by clicking the cart button next to the appropriate Branch