SYLVANIA FO28/835/XP/SS/ECO3/SL Fluorescent Lamp, Safeline Coated, T8, 48", 28W, 3500K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    FO28/835/XP/SS/ECO3/SL
  • Rexel Part Number:

    375009
  • UPC:

    04613522279

Fluorescent Lamp, Extended Performance, Supersaver, Safeline Coated, T8, 28 Watt, 3500K, Base: Medium Bipin, 85 CRI, Lumens: 2670, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 22279*

$ 10.47 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # FO28/835/XP/SS/ECO3/SL

Rexel Part # 375009

UPC 04613522279

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 3500 (Warm White)

Family / Style Octron

Length 48 in

Lumens 2670

Shape T8 (Tubular)

Type Lamp

Wattage 28

Place your Will Call order by clicking the cart button next to the appropriate Branch