Osram Sylvania FO32/835/XV/ECO/SL Fluorescent Lamp, Coated, T8, 48", 32W, 3500K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    FO32/835/XV/ECO/SL
  • Rexel Part Number:

    440128
  • UPC:

    04613521430

Fluorescent Lamp, Coated, Extended Value, T8, 32 Watt, 3500K, Medium Bipin, 48 inch, Lumens: 2850, 83 CRI, Standard Case Qty: 30 *Sylvania Part # 21430*

$ 25.64 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # FO32/835/XV/ECO/SL

Rexel Part # 440128

UPC 04613521430

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 83

Color Temperature 3500 (Warm White)

Family / Style Octron

Length 48 in

Lumens 2850

Shape T8 (Tubular)

Type Lamp

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch