Philips Lighting F25T8/TL835/ALTO Fluorescent Lamp, T8, 25W, 3500K, Medium Bipin

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F25T8/TL835/ALTO
  • Rexel Part Number:

    390739
  • UPC:

    046677166700

Fluorescent, TuffGuard Coated Lamp, 25W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2150, CRI: 85, Color Temp: 3500K. Length: 36 in.

$ 56.59 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F25T8/TL835/ALTO

Rexel Part # 390739

UPC 046677166700

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 3500 (Warm White)

Length 36 in

Lumens 2150

Shape T8 (Tubular)

Type Lamp

Wattage 25

Place your Will Call order by clicking the cart button next to the appropriate Branch