Philips Lighting F96T8/TL841/HO/PL-ALTO-TG Fluorescent Lamp, Coated, High Output, T8, 96", 86W, 4100K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F96T8/TL841/HO/PL-ALTO-TG
  • Rexel Part Number:

    570848
  • UPC:

    04667740912

Fluorescent Lamp, Coated, High Output, 86 Watt, Bulb: T8 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 8200, CRI: 85, Color Temperature: 4100K, Length: 96 inch *Philips Part # 40912-8*

$ 116.09 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F96T8/TL841/HO/PL-ALTO-TG

Rexel Part # 570848

UPC 04667740912

UNSPSC 39101605

Base Recessed Double Contact (R17d)

Color Rendering Index (CRI) 85

Color Temperature 4100 (Cool White)

Length 96 in

Lumens 8200

Shape T8 (Tubular)

Type Lamp

Wattage 86

Place your Will Call order by clicking the cart button next to the appropriate Branch