Satco S8421/TF Fluorescent Lamp, Coated, T8, 48", 32W, 5000K

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S8421/TF
  • Rexel Part Number:

    754496
  • UPC:

Fluorescent Lamp, Coated, T8, 32 Watt, 5000K, Medium Bipin, 48 inch, Lumens: 2900, 85 CRI

$ 13.88 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S8421/TF

Rexel Part # 754496

UPC

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 5000 (Bright White)

Length 48 in

Lumens 2900

Shape T8 (Tubular)

Type Lamp

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch