Shat-R-Shield 17035S Fluorescent Lamp, Coated, T8, 18", 15W, 3500K

  • Mfr/Brand Name:

    Shat-R-Shield
  • Mfr Number:

    17035S
  • Rexel Part Number:

    440651
  • UPC:

    72658517035

Fluorescent Lamp, Coated, T8, 15 Watt, 3500K, Base: Medium Bipin, 70 CRI, Lumens: 940, Length: 18 inch, Standard Case Qty: 24

$ 15.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Shat-R-Shield

Mfr Part # 17035S

Rexel Part # 440651

UPC 72658517035

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 70

Color Temperature 3500 (Warm White)

Length 18 in

Lumens 940

Shape T8 (Tubular)

Type Lamp

Wattage 15

Place your Will Call order by clicking the cart button next to the appropriate Branch