Shat-R-Shield 20530 Fluorescent Lamp, Coated, T8, 24", 17W, 3500K

  • Mfr/Brand Name:

    Shat-R-Shield
  • Mfr Number:

    20530
  • Rexel Part Number:

    403803
  • UPC:

    72658520530

Fluorescent Lamp, Coated, T8, 17 Watt, 3500K, Base: Medium Bipin, 85 CRI, Lumens: 1375, Length: 24 inch, Standard Case Qty: 25

$ 10.87 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Shat-R-Shield

Mfr Part # 20530

Rexel Part # 403803

UPC 72658520530

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 3500 (Warm White)

Length 24 in

Lumens 1375

Shape T8 (Tubular)

Type Lamp

Wattage 17

Place your Will Call order by clicking the cart button next to the appropriate Branch