Shat-R-Shield 68547 Fluorescent Lamp, Coated, T8, 96", 86W, 4100K

  • Mfr/Brand Name:

    Shat-R-Shield
  • Mfr Number:

    68547
  • Rexel Part Number:

    333423
  • UPC:

    72658568547

Fluorescent Lamp, Coated, T8, 86 Watt, 4100K, Base: Recessed Double Contact, 85 CRI, Lumens: 8200, Length: 96 inch, Standard Case Qty: 25

$ 37.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Shat-R-Shield

Mfr Part # 68547

Rexel Part # 333423

UPC 72658568547

UNSPSC 39101605

Base Recessed Double Contact (R17d)

Color Rendering Index (CRI) 85

Color Temperature 4100 (Cool White)

Length 96 in

Lumens 8200

Shape T8 (Tubular)

Type Lamp

Wattage 86

Place your Will Call order by clicking the cart button next to the appropriate Branch