Streamlight 88030 LED ProTac Tactical Flashlight

  • Mfr/Brand Name:

    Streamlight
  • Mfr Number:

    88030
  • Rexel Part Number:

    475041
  • UPC:

    080926880306

Tactical Flashlight, ProTac, 1L, Waterproof, Bulb Type: LED, Body Color: Black, Light Color: White, Length: 3.35", Diameter: 0.9", Weight: 2 oz, Lamp Life: 50 000, Light Output: 110/12 Lumens, Run Time: 1.75/14 Hour, Power Requirements: (1) 3V CR123A lithium battery

$ 49.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Streamlight

Mfr Part # 88030

Rexel Part # 475041

UPC 080926880306

UNSPSC 39111702

Length 3.35 in

Lumens 110

Type Flashlight

Place your Will Call order by clicking the cart button next to the appropriate Branch