Streamlight 88033 LED ProTac Tactical Flashlight

  • Mfr/Brand Name:

    Streamlight
  • Mfr Number:

    88033
  • Rexel Part Number:

    198284
  • UPC:

    080926880337

Tactical Flashlight, ProTac, 2AA, Waterproof, Bulb Type: LED, Body Color: Black, Light Color: White, Length: 5.97", Diameter: 0.9", Weight: 3.4 oz, Lamp Life: 50,000, Light Output: 120/14 Lumens, Run Time: 1.75/21 Hour, Power Requirements: (2) AA, Include

$ 46.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Streamlight

Mfr Part # 88033

Rexel Part # 198284

UPC 080926880337

UNSPSC 39111702

Length 5.97 in

Lumens 120

Type Flashlight

Place your Will Call order by clicking the cart button next to the appropriate Branch