Streamlight 88047 ProTac HL 3 High Lumen Professional Tactical Light

  • Mfr/Brand Name:

    Streamlight
  • Mfr Number:

    88047
  • Rexel Part Number:

    752020
  • UPC:

    080926880474

Tactical Flashlight, ProTac HL 3, Waterproof, Bulb Type: C4 LED, Body Color: Black, Light Color: White, Light Output: 1100/35 Lumens, Length: 7.10", Power Requirements: (3) 3V CR123A Lithium Batteries, Run Time: 2/43 Hours.

$ 103.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Streamlight

Mfr Part # 88047

Rexel Part # 752020

UPC 080926880474

UNSPSC 39111702

Length 7.1 in

Lumens 35

Type Flashlight

Place your Will Call order by clicking the cart button next to the appropriate Branch