Streamlight 88850 LED PolyTac Tactical Flashlight

  • Mfr/Brand Name:

    Streamlight
  • Mfr Number:

    88850
  • Rexel Part Number:

    166270
  • UPC:

    080926888500

Tactical Flashlight, PolyTac, Waterproof, Bulb Type: LED, Body Color: Black, Light Color: White, Length: 5.22", Diameter: 1.25", Weight: 4.1 oz, Lamp Life: 50 000 Hours, Run Time: 3 Hours, Power Requirements: (2) CR123A Lithium Batteries

$ 46.83 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Streamlight

Mfr Part # 88850

Rexel Part # 166270

UPC 080926888500

UNSPSC 39111702

Length 5.22 in

Type Flashlight

Place your Will Call order by clicking the cart button next to the appropriate Branch