Panduit PANPSTFO Self-Laminating Fiber Optic Marker Tags, Black/Yellow, 3-1/2"

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PANPSTFO
  • Rexel Part Number:

    157249
  • UPC:

    074983915002

Self-Laminating Fiber Optic Cable Marker Tags, Black/Yellow, 3-1/2", "Cable Type____" and "Count____"

$ 8.27 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # PANPSTFO

Rexel Part # 157249

UPC 074983915002

UNSPSC 39131504

Color Black

Length 3 1/2 in

Type Self Laminating

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch