Bizline ELE415 Tapcon Anchor, Hex Head, 1/4" x 1-3/4", Blue

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    ELE415
  • Rexel Part Number:

    335827
  • UPC:

Tapcon Anchor, Slotted, Hex Head, 1/4" x 1-3/4", Blue

$ 16.02 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # ELE415

Rexel Part # 335827

UPC

UNSPSC 31160000

Color Blue

Diameter 1/4 in

Drive Slotted

Length 1 3/4 in

Material Zinc

Screw Head Flanged Hex

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch