Dottie 14H214 Concrete Anchor Screw, 1/4" x 2-1/4", Hex Head, Slotted

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    14H214
  • Rexel Part Number:

    266168
  • UPC:

    781002253686

Concrete Anchor Screw. Hex Head Slotted. Anchor Size: 1/4 x 2-1/4". Hex Head Size: 5/16". Drill Size: 3/16 x 4-1/2". Package Quantity: 100. *Dottie Part # 25368.*

$ 52.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # 14H214

Rexel Part # 266168

UPC 781002253686

UNSPSC 31162101

Diameter 1/4 in

Drive Slotted

Length 2 1/4 in

Material Steel

Screw Head Hex

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch