Streamlight 25170 SL-20XP Rechargeable Flashlight

  • Mfr/Brand Name:

    Streamlight
  • Mfr Number:

    25170
  • Rexel Part Number:

    67447
  • UPC:

    080926251700

SL-20XP Rechargeable Flashlight, 145 Lumens, Three-positions, Length: 13 Inches, Major Diameter: 2.50 Inches, Body Diameter: 1.50 Inches, Weight: 1 lb.-with Battery (included).

$ 41.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Streamlight

Mfr Part # 25170

Rexel Part # 67447

UPC 080926251700

UNSPSC 26111700

Length 13 in

Lumens 145

Type Flashlight

Place your Will Call order by clicking the cart button next to the appropriate Branch