Streamlight 33202 LED ProPolymer Flashlight

  • Mfr/Brand Name:

    Streamlight
  • Mfr Number:

    33202
  • Rexel Part Number:

    68278
  • UPC:

    080926332027

Flashlight, 3C ProPolymer, Bulb Type: LED, Body Color: Yellow, Light Color: White, Length: 8.55", Diameter: 1.95", Weight: 13.5 oz, Lamp Life: 100 000 Hours, Light Output: 85 Lumens, Run Time: 336 Hours, Power Requirements: (3) C Batteries, Includes: Wrist Lanyard Connection and Spring Loaded Clip

$ 41.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Streamlight

Mfr Part # 33202

Rexel Part # 68278

UPC 080926332027

UNSPSC 39111702

Length 8.6 in

Lumens 85

Type Replacement Bulb

Place your Will Call order by clicking the cart button next to the appropriate Branch