Streamlight 51006 LED Task Light

  • Mfr/Brand Name:

    Streamlight
  • Mfr Number:

    51006
  • Rexel Part Number:

    475685
  • UPC:

    080926510067

Flashlight, Task Light, Water Resistant, Bulb Type: LED, Body Color: Black, Light Color: White, Length: 8.6", Diameter: 1.33", Weight: 6.4 oz, Lamp Life: 50 000 Hours, Light Output: 95 Lumens, Run Time: 16 Hours, Power Requirements: (3) AA

$ 45.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Streamlight

Mfr Part # 51006

Rexel Part # 475685

UPC 080926510067

UNSPSC 39111702

Length 8.6 in

Lumens 95

Type Task Light

Place your Will Call order by clicking the cart button next to the appropriate Branch