Streamlight 62202 LED ProPolymer Flashlight

  • Mfr/Brand Name:

    Streamlight
  • Mfr Number:

    62202
  • Rexel Part Number:

    615918
  • UPC:

    080926622029

Flashlight, ProPolymer, 3N, Waterproof, Bulb Type: LED, Body Color: Yellow, Light Color: White, Weight: 2.1 oz, Lamp Life: 100 000 Hours, Light Output: 30 Lumens, Run Time: 120 Hours, Power Requirements: (3) N Batteries, Includes: Pocket Clip & Wrist Lany

$ 19.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Streamlight

Mfr Part # 62202

Rexel Part # 615918

UPC 080926622029

UNSPSC 39111610

Lumens 30

Type Flashlight

Place your Will Call order by clicking the cart button next to the appropriate Branch