Streamlight 67201 Xenon ProPolymer Flashlight

  • Mfr/Brand Name:

    Streamlight
  • Mfr Number:

    67201
  • Rexel Part Number:

    395885
  • UPC:

    080926672017

Flashlight, 2AA ProPolymer, Bulb Type: Xenon, Body Color: Yellow, Light Color: White, Length: 6.06", Diameter: 1.3", Weight: 3.7 oz, Light Output: 9 Lumens, Run Time: 4 Hours, Power Requirements: (2) AA Batteries, Includes: Wrist Lanyard & Pocket Clip

$ 18.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Streamlight

Mfr Part # 67201

Rexel Part # 395885

UPC 080926672017

UNSPSC 26111702

Lumens 9

Type LED

Place your Will Call order by clicking the cart button next to the appropriate Branch