Streamlight 68202 LED ProPolymer Flashlight

  • Mfr/Brand Name:

    Streamlight
  • Mfr Number:

    68202
  • Rexel Part Number:

    101763
  • UPC:

    080926682023

Flashlight, ProPolymer, 4AA, Bulb Type: LED, Body Color: Yellow, Light Color: White, Length: 6.5", Diameter: 1.63", Weight: 6.3 oz, Lamp Life: 100 000, Light Output: 67 Lumens, Run Time: 155 Hours, Power Requirements: (4) AA Batteries, Includes: Wrist Lan

$ 29.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Streamlight

Mfr Part # 68202

Rexel Part # 101763

UPC 080926682023

UNSPSC 39111702

Length 6.06 in

Lumens 67

Type Flashlight

Place your Will Call order by clicking the cart button next to the appropriate Branch