Streamlight 75014 Xenon Stinger Flashlight

  • Mfr/Brand Name:

    Streamlight
  • Mfr Number:

    75014
  • Rexel Part Number:

    171180
  • UPC:

    080926750142

Flashlight, Stinger, Weather Resistant, Rechargeable, Bulb Type: Xenon, Body Color: Black, Light Color: White, Length: 7.38", Diameter: 1.60", Weight: 10 oz, Lamp Life: 30 Hours, Light Output: 90 Lumens, Power Requirements: 120V AC, Includes: Battery & Ch

$ 121.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Streamlight

Mfr Part # 75014

Rexel Part # 171180

UPC 080926750142

UNSPSC 39111702

Length 7.38 in

Lumens 90

Type Flashlight

Place your Will Call order by clicking the cart button next to the appropriate Branch