TCP 10709C41K Compact Fluorescent Lamp, 9W, Torpedo, 4100K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    10709C41K
  • Rexel Part Number:

    325704
  • UPC:

    762148107484

Compact Fluorescent Lamp, 9 Watt, Bulb: Torpedo, Base: Candelabra Screw (E12), Lumens: 425, CRI: 82, Color Temperature: 4100K

$ 5.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 10709C41K

Rexel Part # 325704

UPC 762148107484

UNSPSC 39101619

Base Candelabra Screw (E12)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 425

Shape EL/A MCAN (Torpedo)

Type Lamp

Volts AC 120

Wattage 9

Place your Will Call order by clicking the cart button next to the appropriate Branch