TCP 1G2509 Compact Fluorescent Lamp, G25, 9W, 2700K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    1G2509
  • Rexel Part Number:

    325803
  • UPC:

    762148125099

Compact Fluorescent Lamp, 9 Watt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 495, CRI: 82, Color Temperature: 2700K

$ 5.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 1G2509

Rexel Part # 325803

UPC 762148125099

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 495

Shape G25 (Globe)

Type Lamp

Volts AC 120

Wattage 9

Place your Will Call order by clicking the cart button next to the appropriate Branch