TCP 2G251441K Compact Fluorescent Lamp, G25, 14W, 4100K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    2G251441K
  • Rexel Part Number:

    325588
  • UPC:

    762148053972

Compact Fluorescent Lamp, 14 Watt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 4100K

$ 5.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 2G251441K

Rexel Part # 325588

UPC 762148053972

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 800

Shape G25 (Globe)

Type Lamp

Volts AC 120

Wattage 14

Place your Will Call order by clicking the cart button next to the appropriate Branch