TCP 2R3016DIM41K Compact Fluorescent Lamp, Dimmable, R30, 16W, 4100K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    2R3016DIM41K
  • Rexel Part Number:

    325688
  • UPC:

    762148106654

Compact Fluorescent Lamp, Dimmable, 16 Watt, Bulb: R30 (Blown Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 82, Color Temperature: 4100K

$ 5.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 2R3016DIM41K

Rexel Part # 325688

UPC 762148106654

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 650

Shape R30 (Blown Reflector)

Type Lamp

Volts AC 120

Wattage 16

Place your Will Call order by clicking the cart button next to the appropriate Branch