TCP 33118Q41K Compact Fluorescent Lamp, 18W, Twist Lock, 4100K, Quad Tube

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    33118Q41K
  • Rexel Part Number:

    372587
  • UPC:

    762148059769

Compact Fluorescent Lamp, 18 Watt, Bulb: Quad Tube, Base: Twist Lock (GU24), Lumens: 1100, CRI: 82, 4100K, Rated Average Life: 10,000. 80W Equivalent.

$ 3.05 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 33118Q41K

Rexel Part # 372587

UPC 762148059769

UNSPSC 39101619

Base 2-Pin Twist Lock (GU24)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 1100

Shape CFQ - Quad Tube

Type Lamp

Volts AC 120

Wattage 18

Place your Will Call order by clicking the cart button next to the appropriate Branch