TCP 33127SP30K Compact Fluorescent Lamp, 27W, GU24 Twist Lock, 3000K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    33127SP30K
  • Rexel Part Number:

    151648
  • UPC:

    76214803604

Compact Fluorescent Lamp, 27 Watt, Bulb: Spring Lamp, Base: GU24 Twist Lock, Lumens: 1650, CRI: 82, Color Temperature: 3000K, 120W Equivalent.

$ 5.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 33127SP30K

Rexel Part # 151648

UPC 76214803604

UNSPSC 39101619

Base 2-Pin Twist Lock (GU24)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Lumens 1650

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 27

Place your Will Call order by clicking the cart button next to the appropriate Branch