TCP 4890941K Compact Fluorescent Lamp, Twister, 9W, 4100K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    4890941K
  • Rexel Part Number:

    325735
  • UPC:

    76214811544

Compact Fluorescent Lamp, 9 Watt, Bulb: EL/Mdt (Twister), Base: Medium Screw (E26), Lumens: 600, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hours

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 4890941K

Rexel Part # 325735

UPC 76214811544

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 600

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 9

Place your Will Call order by clicking the cart button next to the appropriate Branch