TCP 4893250K KICHLER 8209-NI CEILING MNT

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    4893250K
  • Rexel Part Number:

    389866
  • UPC:

    762148121237

Compact Fluorescent Lamp, 32 Watt, Bulb: EL/Mdt (Twister), Base: Medium Screw (E26), Lumens: 2050, CRI: 82, Color Temperature: 5000K, Rated Average Life: 10,000 Hours

$ 8.31 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 4893250K

Rexel Part # 389866

UPC 762148121237

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 5000 (Bright White)

Lumens 2050

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch