TCP 80100941 Compact Fluorescent Lamp, Twister, 9W, 4100K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    80100941
  • Rexel Part Number:

    325614
  • UPC:

    76214807900

Compact Fluorescent Lamp, 9 Watt, Bulb: EL/mDT2 (Mini-Twister), Base: Medium Screw (E26), Lumens: 550, CRI: 82, Color Temperature: 4100K

$ 5.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 80100941

Rexel Part # 325614

UPC 76214807900

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 550

Shape EL/mDT2 (Mini-Twister)

Type Lamp

Volts AC 120

Wattage 9

Place your Will Call order by clicking the cart button next to the appropriate Branch