TCP 80101941 Compact Fluorescent Lamp, Twister, 19W, 4100K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    80101941
  • Rexel Part Number:

    473065
  • UPC:

    76214807904

Compact Fluorescent Lamp, 19 Watt, Bulb: Twister, Base: Medium Screw (E26), Lumens: 1225, CRI: 82, Color Temperature: 4100K

$ 5.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 80101941

Rexel Part # 473065

UPC 76214807904

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 1225

Shape EL/Mdt (Twister)

Type Lamp

Volts AC 120

Wattage 19

Place your Will Call order by clicking the cart button next to the appropriate Branch