TCP 80102735 TCP 80102735 27W SPRINGLIGHT 35K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    80102735
  • Rexel Part Number:

    468768
  • UPC:

    762148078999

Compact Fluorescent Lamp, 27 Watt, Bulb: EL/Mdt (Twister), Base: Medium Base (E26), Lumens: 1750, CRI: 82, Color Temperature: 3500K, Rated Average Life: 10,000 Hours

$ 4.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 80102735

Rexel Part # 468768

UPC 762148078999

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 3500 (Warm White)

Lumens 1750

Shape EL/mDT (Twister)

Type Lamp

Volts AC 120

Wattage 27

Place your Will Call order by clicking the cart button next to the appropriate Branch