TCP 8A05CL Compact Fluorescent Lamp, Cold Cathode, A17, 5W, 2700K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    8A05CL
  • Rexel Part Number:

    404609
  • UPC:

    762148800323

Compact Fluorescent Lamp, Cold Cathode, 5 Watt, Bulb: A17 (Arbitrary), Base: Medium Screw (E26), Lumens: 200, CRI: 82, Color Temperature: 2700K

$ 13.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # 8A05CL

Rexel Part # 404609

UPC 762148800323

UNSPSC 39101600

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 200

Shape A17 (Arbitrary)

Type Lamp

Volts AC 120

Wattage 5

Place your Will Call order by clicking the cart button next to the appropriate Branch