TCP LED14E26P3027KNFL LED Lamp, Dimmable, PAR30, 14W, 120V, NFL

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED14E26P3027KNFL
  • Rexel Part Number:

    410479
  • UPC:

    762148196907

### NOTE ## NO LONGER MADE ### SEE SUB: LED12P30D27KNFL ### LED Lamp, Dimmable, 14 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 782, Color Temperature: 2700K, Beam Angle: Narrow Flood

$ 49.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED14E26P3027KNFL

Rexel Part # 410479

UPC 762148196907

UNSPSC 39101600

Base Medium Screw (E26)

Color Temperature 2700 (Warm White)

Lumens 782

Shape PAR30 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 14

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch