TCP LED14P30D30KNFL LED14P30D30KFL

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED14P30D30KNFL
  • Rexel Part Number:

    642291
  • UPC:

    762148243717

Dimmable LED Lamp, 14W, 120V, Bulb: PAR30L (Sealed Beam), Base: Medium Screw (E26), Lumens: 1100, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Black Body.

$ 71.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED14P30D30KNFL

Rexel Part # 642291

UPC 762148243717

UNSPSC 39101600

Angle 40

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Lumens 1100

Shape PAR30L (Sealed Beam Long)

Type Lamp

Volts AC 120

Wattage 14

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch