TCP LED15T84IS50K LED Lamp, T8, 48", 15W, 120-277V, 5000K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED15T84IS50K
  • Rexel Part Number:

    787381
  • UPC:

    762148006824

LED Lamp, 15W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1507(LBF), 1700(NBF), 2280(HBF), CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs

$ 19.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED15T84IS50K

Rexel Part # 787381

UPC 762148006824

UNSPSC 39101628

Base 2-Pin (G13)

Color Rendering Index (CRI) 82

Color Temperature 5000 (Bright White)

Length 48 in

Lumens 1507

Shape T8 (Tubular)

Type Lamp

Volts AC 120

Wattage 15

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch