TCP LED17BR40D27K LED Lamp, Dimmable, BR40, 17W, 120V

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED17BR40D27K
  • Rexel Part Number:

    619990
  • UPC:

    762148247586

LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 1200, CRI: 82, Color Temperature: 2700K

$ 59.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED17BR40D27K

Rexel Part # 619990

UPC 762148247586

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 1200

Shape BR40 (Bulged Reflector)

Type Lamp

Volts AC 120

Wattage 17

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch