TCP LED17BR40D41K LED Lamp, Dimmable, BR40, 17W, 120V

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED17BR40D41K
  • Rexel Part Number:

    661927
  • UPC:

    76214824764

LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 1300, CRI: 82, Color Temperature: 4100K

$ 19.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED17BR40D41K

Rexel Part # 661927

UPC 76214824764

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 1300

Shape BR40 (Bulged Reflector)

Type Lamp

Volts AC 120

Wattage 17

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch