TCP LED17P38D41KFL LED Lamp, Dimmable, PAR38, 17W, 120V, FL40

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED17P38D41KFL
  • Rexel Part Number:

    699237
  • UPC:

    762148245803

LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1300, CRI: 82, Color Temperature: 4100K, Beam Angle: Flood 40 Degree

$ 71.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED17P38D41KFL

Rexel Part # 699237

UPC 762148245803

UNSPSC 39112102

Angle 40

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 1300

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 17

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch