TCP LED5E12B1127K LED Lamp, Dimmable, B11, 5W, 120V, Candelabra Base

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED5E12B1127K
  • Rexel Part Number:

    535319
  • UPC:

    76214823495

LED Lamp, Dimmable, 5 Watt, 120 Volt, Bulb: B11 (Blunt Tip), Base: Candelabra Screw (E12), Lumens: 300, CRI: 82, Color Temperature: 2700K

$ 7.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED5E12B1127K

Rexel Part # 535319

UPC 76214823495

UNSPSC 39112102

Base Candelabra Screw (E12)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 300

Shape B11 (Blunt Tip)

Type Lamp

Volts AC 120

Wattage 5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch