TCP LED5E12F1127K LED Lamp, Dimmable, F11, 5W, 120V, 2700K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED5E12F1127K
  • Rexel Part Number:

    673581
  • UPC:

    762148244899

LED Lamp, Dimmable, 5 Watt, 120 Volt, Bulb: F11 (Flambeau), Base: Candelabra Screw (E12), Lumens: 300, CRI: 82, Color Temperature: 2700K

$ 7.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED5E12F1127K

Rexel Part # 673581

UPC 762148244899

UNSPSC 39112102

Base Candelabra Screw (E12)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 300

Shape F11 (Flambeau)

Type Lamp

Volts AC 120

Wattage 5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch